Please login to your online account to display your discounted pricing

Swift™ M3600 Series Compound Microscopes: Monocular


New look and “student proof” design with curved handle, variable LED illumination and rounded stage.

Manufacturer: fisher scientific  M3610CEMD

 View more versions of this product

Catalog No. S19617E

  • / Each
 

Description & Specifications

Specifications

Warranty Limited lifetime
Design Type Stage clip
Condenser Type Built-in 0.65 N.A.
Diaphragm Iris
Objective Types 4xD, 10xD, 40xRD Achromatic
Voltage 110/220V
Axis Type Coarse and fine
Magnification Power 4xD, 10xD, 40xRD achromatic
Eyepiece 10X, 18mm widefield
Grade High school and other
Head Style Monocular
Lighting Type Cordless LED with dimmer switch
Nosepiece 3-position reversed
Weight (Metric) 20.3kg
Weight (English) 9.2 lb.
Height (English) 14.25 in.
Height (Metric) 36.2cm
Includes Built-in LED battery charge indicator, American plug