Please login to your online account to display your discounted pricing

Swift™ M3600 Series Compound Microscopes: Monocular


New look and “student proof” design with curved handle, variable LED illumination and rounded stage.

Manufacturer: fisher scientific  M36024EMD

 View more versions of this product

Catalog No. S19617D

  • / Each
 

Description & Specifications

Specifications

Warranty Limited lifetime
Diaphragm Iris
Axis Type Coarse and fine
Magnification Power 4xD, 10xD, 40xRD, 100xRD achromatic
Grade High school and other
Weight (English) 10.8 lb.
Nosepiece 3-position reversed
Condenser Type 1.25 N.A. Abbe spiral
Objective Types 4xD, 10xD, 40xRD, 100xRD achromatic
Eyepiece 10X, 18mm widefield
Weight (Metric) 23.8kg
Design Type Mechanical
Height (Metric) 36.2cm
Includes American plug
Head Style Monocular
Lighting Type Corded LED with dimmer switch
Height (English) 14.25 in.
Voltage 110V