Please login to your online account to display your discounted pricing

Swift™ M3 Series Macro/Micro Field Microscopes


Great for viewing live specimens and for field work applications.

Manufacturer: fisher scientific  M3MEMD

 View more versions of this product

Catalog No. S98498

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Weight (English) 6.8 lb.
For Use With (Application) Viewing live specimens and for field work applications
Axis Type Coaxial coarse and fine
Condenser Type Built-in 0.65 N.A.
Design Type Stage clip
Diaphragm Iris
Magnification Power 4x, 10xD, 40xRD and 2x macro
Objective Types 4x,10xD, 40xRD and 2x macro
Head Style Monocular
Lighting Type LED
Voltage 110/220V
Includes Stage plate for viewing micro specimens, black/white contrast and clear collection container for viewing macro specimens
Eyepiece 10X, 18mm widefield
Weight (Metric) 15kg
Height (English) 15.25 in.
Height (Metric) 38.8cm