Please login to your online account to display your discounted pricing

Swift™ M2252DGL Digital Microscope


Enrich your lectures and labs with digital images.

Manufacturer: fisher scientific  M2252DGL4EMD

 View more versions of this product

Catalog No. S95897B

  • / Each
 

Description & Specifications

Specifications

Lighting Type LED
Camera Type 3MP 1280 x 1024 pixel digital
Software Type Motic
Weight (Metric) 14.6kg
Eyepiece W10XD, 18mm
Objective Types 4xD, 10xD, 40xRD and 100xRD
Warranty Lifetime
Height (Metric) 36.9cm
Diaphragm Iris
Height (English) 14.25 in.
Includes Motic™ images plus 2 software (Windows™ XP and above and Mac™ OSX™ compatible)
Condenser Type 1.25 DIN Abbe
Axis Type Coarse and fine
Magnification Power 4xD, 10xD, 40xRD and 100xRD
Voltage 100V
Weight (English) 6.6 lb.
Design Type Mechanical
Port Type USB
Head Style Monocular