Please login to your online account to display your discounted pricing

Swift™ M2252DGL Digital Microscope


Enrich your lectures and labs with digital images.

Manufacturer: fisher scientific  M2252DGLEMD

 View more versions of this product

Catalog No. S95897A

  • / Each
 

Description & Specifications

Specifications

Design Type Mechanical
Magnification Power 4xD, 10xD and 40xRD
Objective Types 4xD, 10xD and 40xRD
Weight (Metric) 14.6kg
Axis Type Coarse and fine
Diaphragm Iris
Head Style Monocular
Camera Type 3MP 1280 x 1024 pixel digital
Eyepiece W10XD, 18mm
Height (Metric) 36.9cm
Includes Motic™ images plus 2 software (Windows™ XP and above and Mac™ OSX™ compatible)
Warranty Lifetime
Weight (English) 6.6 lb.
Voltage 100V
Lighting Type LED
Software Type Motic
Condenser Type 1.25 DIN Abbe
Port Type USB
Height (English) 14.25 in.