missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ M2252DGL Digital Microscope

Enrich your lectures and labs with digital images.

$1,801.40 - $1,917.68

Specifications

Axis Type Coarse and fine
Camera Type 3MP 1280 x 1024 pixel digital
Condenser Type 1.25 DIN Abbe
Design Type Mechanical
Diaphragm Iris
View More Specs

Includes: Motic™ Images Plus 2.0 software (Windows XP™ and above and Mac™ OSX compatible) to capture, store, manipulate, measure and annotate images

Products 2
Catalog Number Mfr. No. Magnification Power Objective Types Price Quantity  
Catalog Number Mfr. No. Magnification Power Objective Types Price Quantity  
S95897B View Documents Swift™
M2252DGL4EMD
4xD, 10xD, 40xRD and 100xRD 4xD, 10xD, 40xRD and 100xRD Each for $1,917.68
 
S95897A View Documents Swift™
M2252DGLEMD
4xD, 10xD and 40xRD 4xD, 10xD and 40xRD Each for $1,801.40
 
Description

Description

  • Built-in SwiftCam 2 camera is integral part of microscope
  • With 4XD, 10XD and 40XRD objectives
  • Monocular, 18mm 10X eyepiece
  • Separate coarse and fine adjustment knobs
  • Built-in mechanical stage
  • Substage 1.25 Abbe spiral condenser
  • Variable LED illumination
  • Export images with included software

Warranty

Limited lifetime warranty on microscope and one year limited on camera

Specifications

Specifications

Coarse and fine
1.25 DIN Abbe
Iris
Monocular
36.9cm
LED
Motic
Lifetime
14.6kg
3MP 1280 x 1024 pixel digital
Mechanical
W10XD, 18mm
14.25 in.
Motic™ images plus 2 software (Windows™ XP and above and Mac™ OSX™ compatible)
USB
100V
6.6 lb.