Please login to your online account to display your discounted pricing

Swift™ M2250 Series Microscopes


Compound student microscope designed specifically for intermediate-level microscopic applications.

Manufacturer: fisher scientific  M2251BEMD

 View more versions of this product

Catalog No. S65202

  • / Each
 

Description & Specifications

Specifications

Warranty Lifetime
Weight (Metric) 15kg
Weight (English) 6.8 lb.
For Use With (Application) Intermediate level microscopic application
Grade High school
Diaphragm Disc
Design Type Mechanical
Magnification Power 4x, 10x, 40xR DIN achromatic
Condenser Type Built-in 0.65 N.A.
Nosepiece 3-position
Head Style Monocular
Includes Standard Tungsten illumination and American plug, user and care manual, dust cover
Height (English) 14.25 in.
Height (Metric) 38.8cm
Voltage 110V
Eyepiece 10X, 18mm widefield
Lighting Type Tungsten
Objective Types 4x, 10x, 40xR DIN achromatic