missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Swift™ M2250 Series Microscopes
Compound student microscope designed specifically for intermediate-level microscopic applications.
Manufacturer: Swift™ M2251CLEMD
Description
- Inclined, smooth-moving 360° rotatable body provides comfortable viewing
- Illuminator vents assure “cool” illumination
- Separate coarse and fine focus system is easy to repair
- Hard, all-metal bottom plate protects electrical sources against damage and students' hands from electrical shock
- Locked-on eyepiece, objectives, and stage clips
- Slip-clutch protects against over-focusing
- Corded models have cord-hanger for neat and easy method of cord containment
- Plastic shield protects delicate iris diaphragm from damage
- LED illumination produces cool, white light that lasts up to 50,000 hours
- Cordless model offers 50 hours of continouos use with a single eight-hour charge
- 4X, 10X, 40XR DIN objectives assure superior optical clarity
Warranty
Limited lifetime warranty on all defective parts and workmanship
Specifications
Monocular | |
LED | |
38.8cm | |
Mechanical | |
4x, 10x, 40xR DIN achromatic | |
4x, 10x, 40xR DIN achromatic | |
High school | |
15kg | |
Lifetime |
Cool and efficient LED illumination with dimmer switch and American plug, user and care manual, dust cover | |
14.25 in. | |
110V | |
Built-in 0.65 N.A. | |
Iris | |
Intermediate level microscopic application | |
3-position | |
6.8 lb. |