Please login to your online account to display your discounted pricing

Swift™ M15 Series Infinity Corrected Microscopes

Heads are inclined at 45° for ergonomic viewing.

$1,508.50 - $1,885.15

Specifications

Axis Type Coaxial coarse and fine
Condenser Type 1.25 N.A. Abbe DIN rack and pinion
Design Type Mechanical
Diaphragm Iris
Magnification Power 4xD, 10xD, 40xRD, 100xRD plan
View More Specs
Products
Catalog Number Mfr. No. Head Style Height (English) Height (Metric) Includes Price Quantity    

S02345

 
fisher scientific
M15T-P
Trinocular 14.5 in. 36.9cm Trinocular head, Halogen illumination system and wide field 20mm eyepiece Each for $1,885.15

S02345B

 
fisher scientific
M15BPEMD
Binocular 14.75 in. 37.5cm Binocular head, Halogen illumination system and wide field 20mm eyepiece Each for $1,508.50
Description & Specifications

Specifications

Axis Type Coaxial coarse and fine
Condenser Type 1.25 N.A. Abbe DIN rack and pinion
Design Type Mechanical
Diaphragm Iris
Magnification Power 4xD, 10xD, 40xRD, 100xRD plan
Objective Types 4xD, 10xD, 40xRD, 100xRD plan
Eyepiece 10XD, 20mm
For Use With (Application) College laboratories, veterinary and medical applications
Lighting Type 6V, 20w Halogen
Nosepiece Reversed
Optical Design Infinity
Voltage 110/220V
Warranty Limited lifetime
Weight (English) 30.9 lb.
Weight (Metric) 14kg

Swift high-resolution infinity corrected optics are parfocaled and parcentered. Large 140 × 140mm stage; built in, low-drive mechanical stage with low-position coaxial controls.

  • 20mm eyepieces for increased field of view
  • Siedentopf head provides larger interpupillary range and is ergonomically positioned for operator comfort
  • Focus-tension control knob offers “feather-touch” sensitivity for extremely precise focusing
  • High-grade synthetic lubricants provide smooth, precise operation
  • Inward-facing (reversed) nosepiece allows user clear access to stage for slide manipulation
  • Infinity corrected plan objectives
  • 40XRD and 100XRD objectives, spring loaded and sealed to protect optics from contact or oil damage
  • Plastic iris diaphragm shield protects iris from damage
  • LED illumination
  • Abbe 1.25 NA brightfield condenser

Limited lifetime on all defective parts and workmanship