Please login to your online account to display your discounted pricing

Swift™ M15 Series Infinity Corrected Microscopes


Heads are inclined at 45° for ergonomic viewing.

Manufacturer: fisher scientific  M15BPEMD

 View more versions of this product

Catalog No. S02345B

  • / Each
 

Description & Specifications

Specifications

Warranty Limited lifetime
Axis Type Coaxial coarse and fine
Condenser Type 1.25 N.A. Abbe DIN rack and pinion
Objective Types 4xD, 10xD, 40xRD, 100xRD plan
Design Type Mechanical
Diaphragm Iris
Magnification Power 4xD, 10xD, 40xRD, 100xRD plan
For Use With (Application) College laboratories, veterinary and medical applications
Eyepiece 10XD, 20mm
Head Style Binocular
Lighting Type 6V, 20w Halogen
Weight (English) 30.9 lb.
Nosepiece Reversed
Optical Design Infinity
Weight (Metric) 14kg
Height (English) 14.75 in.
Height (Metric) 37.5cm
Includes Binocular head, Halogen illumination system and wide field 20mm eyepiece
Voltage 110/220V