missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Swift™ M10D Series Digital Microscopes with High-Resolution Camera
Built-in, high-resolution 3 MP camera displays live images and captures pictures at 2048 × 1536 resolution.
Manufacturer: Swift™ M10DBPEMD
Includes: Motic Images Plus imaging software. Software is Windows™ XP™, Vista™ compatible and Mac™ OSX™ compatible.
Description
- Binocular head available with semi-plan, plan or multi-phase objectives (4XD, 10XD, 40XRD, 100XRD)
- Internal camera allows use of eyepiece at the same time as camera
- Illuminated by a corded LED system with dimmer switch
- USB output provides a direct connection to computer
- Built-in low-drive mechanical stage
- Abbe 1.25 DIN rack and pinion condenser, iris diaphragm
- 20mm eyepiece
Warranty
Limited lifetime warranty on microscope and one year limited on camera.
Specifications
Coaxial Coarse and Fine | |
Mechanical | |
3MP 2048 x 1536 pixel high resolution digital | |
Binocular | |
4XD, 10XD, 40XRD, 100XRD | |
Motic™ images plus software | |
Motic | |
14.25 in. | |
30.9 lb. | |
110/220 V |
1.25 DIN Abbe rack and pinion | |
Iris | |
W10XD/20 mm | |
LED with Dimmer Switch 3w | |
Plan | |
USB | |
Lifetime | |
36.9 cm | |
14 kg |