Please login to your online account to display your discounted pricing

Swift™ M10D Series Digital Microscopes with High-Resolution Camera


Built-in, high-resolution 3 MP camera displays live images and captures pictures at 2048 × 1536 resolution.

Manufacturer: fisher scientific  M10DBSEMD

 View more versions of this product

Catalog No. S95264H

  • / Each
 

Description & Specifications

Specifications

Eyepiece W10XD, 20mm
Axis Type Coaxial coarse and fine
Lighting Type 3w LED with dimmer switch
Magnification Power 4xD, 10xD, 40xRD 100xRD semi plan
Weight (English) 30.9 lb.
Height (English) 14.25 in.
Head Style Binocular
Camera Type 3MP 2048 x 1536 pixel high resolution digital
Objective Types 4xD, 10xD, 40xRD 100xRD semi plan
Software Type Motic
Weight (Metric) 14kg
Height (Metric) 36.9cm
Voltage 110/220V
Warranty Lifetime
Port Type USB
Design Type Mechanical
Diaphragm Iris
Condenser Type 1.25 DIN Abbe rack and pinion
Includes Motic™ images plus software