missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Swift™ M10D Series Digital Microscopes with High-Resolution Camera
Built-in, high-resolution 3 MP camera displays live images and captures pictures at 2048 × 1536 resolution.
$4,900.93 - $4,900.93
Specifications
Axis Type | Coaxial coarse and fine |
---|---|
Condenser Type | 1.25 DIN Abbe rack and pinion |
Design Type | Mechanical |
Diaphragm | Iris |
Head Style | Binocular |
Includes: Motic Images Plus imaging software. Software is Windows™ XP™, Vista™ compatible and Mac™ OSX™ compatible.
Catalog Number | Mfr. No. | Magnification Power | Objective Types | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Objective Types | Price | Quantity | ||||
S95264J
|
Swift™
M10DBPEMD |
4xD, 10xD, 40xRD, 100xRD plan | 4xD, 10xD, 40xRD, 100xRD plan |
Each for $4,900.93
|
|
Description
- Binocular head available with semi-plan, plan or multi-phase objectives (4XD, 10XD, 40XRD, 100XRD)
- Internal camera allows use of eyepiece at the same time as camera
- Illuminated by a corded LED system with dimmer switch
- USB output provides a direct connection to computer
- Built-in low-drive mechanical stage
- Abbe 1.25 DIN rack and pinion condenser, iris diaphragm
- 20mm eyepiece
Warranty
Limited lifetime warranty on microscope and one year limited on camera.
Specifications
Coaxial coarse and fine | |
Mechanical | |
Binocular | |
36.9cm | |
3w LED with dimmer switch | |
Motic | |
Lifetime | |
14kg |
1.25 DIN Abbe rack and pinion | |
Iris | |
14.25 in. | |
Motic™ images plus software | |
USB | |
110/220V | |
30.9 lb. |