missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ M10D Series Digital Microscopes with High-Resolution Camera

Built-in, high-resolution 3 MP camera displays live images and captures pictures at 2048 × 1536 resolution.

Manufacturer:  Swift™ M10DBMPEMD

 View more versions of this product

Catalog No. S95264L



Includes: Motic Images Plus imaging software. Software is Windows™ XP™, Vista™ compatible and Mac™ OSX™ compatible.

Description

Description

  • Binocular head available with semi-plan, plan or multi-phase objectives (4XD, 10XD, 40XRD, 100XRD)
  • Internal camera allows use of eyepiece at the same time as camera
  • Illuminated by a corded LED system with dimmer switch
  • USB output provides a direct connection to computer
  • Built-in low-drive mechanical stage
  • Abbe 1.25 DIN rack and pinion condenser, iris diaphragm
  • 20mm eyepiece

Warranty

Limited lifetime warranty on microscope and one year limited on camera.

Specifications

Specifications

Education
36.9cm
110/220V
3MP 2048 x 1536 pixel high resolution digital
1.25 DIN Abbe rack and pinion
Iris
W10XD, 20mm
3w LED with dimmer switch
USB
30.9 lb.
14.25 in.
Motic™ images plus software
Coaxial coarse and fine
Mechanical
4xD Plan, 10xD Ph, 40xRD Ph, 100xRD Ph
4xD plan, 10xD Ph, 40xRD Ph, 100xRD Ph
Binocular
Motic
14kg
Lifetime
Documents