Please login to your online account to display your discounted pricing

Swift™ M10 Series Compound Digital and Nondigital Microscopes


Capture digital still images or real-time video files directly onto and SD card without the need of a computer.

Manufacturer: fisher scientific  M10T-P

 View more versions of this product

Catalog No. S95264A

  • / Each
 

Description & Specifications

Specifications

Height (English) 14.25 in.
Height (Metric) 36.9cm
Includes Trinocular head and Plan lenses
Voltage 110/220V
Axis Type Coaxial coarse and fine
Design Type Mechanical
Condenser Type 1.25 DIN Abbe rack and pinion
Magnification Power 4xD, 10xD, 40xRD, 100xRD plan
Diaphragm Iris
Objective Types 4xD, 10xD, 40xRD, 100xRD plan
Eyepiece W10XD, 20mm
For Use With (Application) Higher education and professional application
Head Style Trinocular
Lighting Type Corded LED with dimmer switch
Weight (Metric) 14kg
Weight (English) 30.9 lb.
Warranty Limited lifetime

Advanced Compound Microscope Series offers many options: High-resolution built-in Digital Camera (M10D), integrated LCD screen (M10L) and non-digital (M10B and M10T). Ideal for high school, college and laboratory applications.

M10D Series (Built-in Camera)

  • 3 MP camera displays live images and captures pictures at 2048 x 1536 resolution
  • Internal camera allows use of eyepieces at the same time as camera
  • USB output for connection to PC or Mac™
  • Variable LED illumination provides cool, bright, white illumination; energy efficient; 50,000 hours
  • 4X, 10XD, 40XRD (sealed), 100XRD (sealed) DIN Semi-plan, Plan and Phase Contrast objectives available
  • Coaxial, fine and coarse focusing
  • Built-in low-drive, mechanical stage
  • 1.25 Abbe condenser with iris diaphragm
  • With Motic™ Images Plus Software
M10L Series (Integrated LCD Screen)
  • 3 in. interactive LCD screen
  • Built-in digital camera captures 5MP still images to SC card or 640 x 480 video clips
  • Analog RCA output provides 480 lines of resolution
  • USB output provides direct connection to PC
  • Internal SD card reader/writer allows users to save images without using a computer
  • Variable LED illumination provides cool, bright, white illumination; energy efficient; 50,000 hours
  • 4X, 10XD, 40XRD (sealed), 100XRD (sealed) DIN Semi-plan, Plan and Phase Contrast Objectives available
  • Coaxial, fine and coarse focusing
  • Built-in low-drive, mechanical stage
  • 1.25 Abbe condenser with iris diaphragm
  • With Motic Images Plus Software
M10B and M10T Series (Compound Microscope)
  • Available with binocular or trinocular head
  • Eyepiece: W10XD, 20mm
  • Illuminator: corded, LED with dimmer switch
  • Variable LED illumination provides cool, bright, white illumination; energy efficient; 50,000 hours
  • Coaxial, fine and coarse focusing
  • Built-in low-drive mechanical stage
  • 1.25 Abbe condenser with iris diaphragm
  • 4X, 10XD, 40XRD (sealed), 100XRD (sealed) DIN Semi-plan, Plan and Phase Contrast objectives available
Motic Images Plus Software
  • Included with digital models (M10D and M10L Series)
  • Capture, store, manipulate, measure, and annotate images
  • Compatible with Windows XP™ and Vista™ operating systems
  • Motic Net and Motic Trace compatible
  • Minimum requirements: Windows™ USB 2.0, Windows XP or Vista