missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ M10 Series Compound Microscopes

Capture digital still images or real-time video files directly onto an SD card without the need of a computer.

Manufacturer:  Swift™ M10BSEMD

 View more versions of this product

Catalog No. S95264D



Description

Description

Advanced compound microscope series is ideal for high school, college, and laboratory applications

M10B and M10T Series (Compound Microscope)

  • Available with binocular or trinocular head
  • Eyepiece: W10XD, 20mm
  • Illuminator: corded, LED with dimmer switch
  • Variable LED illumination provides cool, bright, white illumination; energy efficient; 50,000 hours
  • Coaxial, fine and coarse focusing
  • Built-in low-drive mechanical stage
  • 1.25 Abbe condenser with iris diaphragm
  • 4X, 10XD, 40XRD (sealed), 100XRD (sealed) DIN Semi-plan, Plan and Phase Contrast objectives available
Motic Images Plus Software
  • Included with digital models (M10D and M10L Series)
  • Capture, store, manipulate, measure, and annotate images
  • Compatible with Windows XP™ and Vista™ operating systems
  • Motic Net and Motic Trace compatible
  • Minimum requirements: Windows™ USB 2.0, Windows XP or Vista

 

Warranty

Limited lifetime warranty on microscope and one year limited on camera.

Specifications

Specifications

Education
36.9cm
110/220V
Mechanical
4xD, 10xD, 40xRD, 100xRD semi plan
4xD, 10xD, 40xRD, 100xRD semi plan
Higher education and professional application
Variable, corded 3w LED with dimmer switch
30.9 lb.
14.25 in.
Binocular head and semi plan lenses
Coaxial coarse and fine
1.25 DIN Abbe rack and pinion
Iris
W10XD, 20mm
Binocular
14kg
Limited lifetime
Documents