missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Suspended Painted Steel Cabinet
Fisherbrand™ Suspended Painted Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.
$3,268.90 - $3,584.77
Specifications
Cabinet Type | Suspended |
---|---|
Color | Fisherbrand White |
Depth (English) | 22 in. |
Height (English) | 23.0625 in. |
Includes | Hanging Hardware |
Description
- Suspended Cabinets are designed to be hung from any of the Fisherbrand Table Systems.
- Each suspended cabinet is furnished with complete hanging hardware.
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance.
Specifications
Suspended | |
22 in. | |
Hanging Hardware | |
Cabinet |
Fisherbrand White | |
23.0625 in. | |
4 | |
2 years |