missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Nichrome/Aluminum Inoculating Loop
For inoculation purposes. Fisherbrand™ Nichrome/Aluminum Inoculating Loops consist of a nichrome wire mounted to an aluminum handle. Available with PVC-insulated handle.
Supplier: Fisherbrand™ 28686
Description
- Fisherbrand™ Nichrome/Aluminum Inoculating Loops are provided with a standard aluminum handle
- The aluminum handle is available in either an insulated or non-insulated format.
- Ideal for selecting, inoculating, or transferring microbiological samples
- Cools rapidly after sterilization
- Nichrome wire length: 4 in.
- – 24G
- Handle length: 8in.(203mm)
- Passivated
- Autoclavable up to 135°C; Can be sterilized by Eto/gamma radiation
- Latex-free
- Produced under ISO 9002, GMP, cGMP guidelines
Specifications
Autoclavable | |
For inoculation purposes | |
Inoculating Loop |
24 G | |
Yes |