Please login to your online account to display your discounted pricing

Invitrogen™ SuperScript™ IV VILO™ Master Mix DFS Item


SuperScript™ IV VILO™ Master Mix is a reaction master mix designed for fast, sensitive, and reproducible cDNA synthesis in RT-qPCR applications.

Manufacturer: invitrogen™  LS11756500

 View more versions of this product

Catalog No. 11756500

  • / Each
 

Description & Specifications

Specifications

Description SuperScript IV VILO Master Mix
Temperature (Metric) Operating 50°C
Storage Requirements Store at -5 to -30°C
Final Product Type 10kb or less
Includes
  • SuperScript IV VILO Master Mix, 2 x 1mL
  • SuperScript IV VILO Master Mix "No RT" Control, 1mL
  • Nuclease-free water, 1.25mL
No. of Reactions 500 reactions