missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ TenActiv™ String Knit Cut-Resistant Gloves, Foam Nitrile Coating
Knit with high-tenacity composite yarns designed to meet a range of applications.
Supplier: Superior Glove™ STAFGFNT6
Description
- TenActiv™ yarn is comfortable, breathable and will not absorb sweat/moisture
- 13-gauge knit offers great balance between high dexterity and high abrasion resistance
- Foam nitrile palm coating provides good grip for lightly oiled parts
- Nitrile thumb crotch reinforcement to reduce wear in critical areas
- Touch screen compatible
- ASTM ANSI Cut Level 4
Specifications
ANSI 4 | |
Black | |
Composite Fiber | |
6 | |
Knit | |
ANSI/ISEA 105-16 Level 3 | |
13 |
Nitrile Foam | |
ANSI A2 | |
Cut-resistant Gloves | |
Handling sharp objects, Glass plants, construction, automotive industry, aerospace industry, Metal fabrication, Metal stamping | |
STAFGFNT/6 | |
TenActiv™ |