missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ KeepKleen™ Nitrile Gloves
Medical-grade, powder free, nitrile, disposable gloves provide superior strength and are puncture and tear resistant.
$11.70 - $12.01
Specifications
Certifications/Compliance | CFIA Compliant, Class 2 Medical Grade |
---|---|
Applications | Healthcare, Laboratory |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-635-3976
|
Superior Glove™
RDNPFS |
Small |
Pack of 100 Each for $11.96
Case of 10 Pack for $114.30
|
|
|||||
29-635-3977
|
Superior Glove™
RDNPFM |
Medium |
Pack of 100 Each for $11.71
Case of 10 Pack for $111.90
|
|
|||||
29-635-3978
|
Superior Glove™
RDNPFL |
Large |
Pack of 100 Each for $11.70
Case of 10 Pack for $111.70
|
|
|||||
29-635-3979
|
Superior Glove™
RDNPFXL |
X-Large |
Pack of 100 Each for $12.01
Case of 10 Pack for $114.70
|
|
|||||
Description
- Beaded cuff edge for extra strength to prevent ripping during donning
- Textured fingertips for better wet/dry grip
- Rubber- and latex-free
- Ambidextrous
- CFIA-approved for food handling
- Manufactured in an ISO 9002 registered facility
- Blue
- Available in sizes Small through 2X-Large
Ideal for Dental/Medical Exam, EMS, Police, Pharmaceutical, Laboratories
Specifications
CFIA Compliant, Class 2 Medical Grade | |
Blue | |
Partially Textured | |
Nitrile | |
4 mil | |
KeepKlean™ | |
24.13 cm |
Healthcare, Laboratory | |
Single-use | |
Yes | |
Powder Free | |
0.10 mm | |
9.5 in. |