missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ KeepKleen™ Nitrile Gloves
Medical-grade, powder free, nitrile, disposable gloves provide superior strength and are puncture and tear resistant.
Supplier: Superior Glove™ RDNPFL
Description
- Beaded cuff edge for extra strength to prevent ripping during donning
- Textured fingertips for better wet/dry grip
- Rubber- and latex-free
- Ambidextrous
- CFIA-approved for food handling
- Manufactured in an ISO 9002 registered facility
- Blue
- Available in sizes Small through 2X-Large
Ideal for Dental/Medical Exam, EMS, Police, Pharmaceutical, Laboratories
Specifications
CFIA Compliant, Class 2 Medical Grade | |
Blue | |
Partially Textured | |
Nitrile | |
Large | |
0.10 mm | |
KeepKlean™ | |
24.13 cm |
Healthcare, Laboratory | |
Single-use | |
Yes | |
Powder Free | |
4 mil | |
RDNPFL | |
9.5 in. |