missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Emerald CX™ Aramid Fiber Composite Knit Gloves, Micropore Nitrile Coating
Cut-resistant gloves offer a blend of aramid fiber and stainless steel with micropore nitrile palm coating.
Supplier: Superior Glove™ S13CXPNT11
Description
- 13-gauge blend of aramid fiber and stainless steel
- Micropore nitrile palm coating does not absorb oils and liquids so hands stay dry
- Craters act like tiny suction cups to improve grip in wet and oily conditions
- Nitrile thumb crotch reinforcement to reduce wear in critical areas
- Touchscreen compatible
Specifications
ANSI 4 | |
Gray, Black | |
Aramid Fiber, Steel Fiber | |
11 | |
Knit | |
ANSI/ISEA 105-16 Level 3 | |
13 |
Microporous Nitrile | |
ANSI A4 | |
Cut-resistant Gloves | |
Handling sharp, Oily Metal parts, circuit boards, automotive, Metal fabrication, assembly, sheet Metal work, Metal stamping, small parts handling, Glass manufacturing, window manufacturing | |
S13CXPNT/11 | |
Emerald CX™ |