Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ Titan 30mm Syringe Filters

Banded polypropylene housing ensures lab safety preventing the housing from bursting

$356.33 - $1,831.19

Specifications

Diameter (Metric) 30mm
Type Syringe Filter
View More Specs
Products
Catalog Number Mfr. No. Material Pore Size Quantity Price Quantity    

35-1099

 
thermo scientific™
42225NN
Nylon 0.2μm 100/Pk. Pack for $439.46

14-823-303

 
thermo scientific™
45025NN
Nylon (NYL) 5μm 100/Pk. Pack of 100 Each for $360.61

14-823-296

 
thermo scientific™
44525NN*
Nylon (NYL) 0.45μm 100/Pk. Pack of 100 Each for $373.80

14-823-956

 
thermo scientific™
42225PC
Polytetrafluoroethylene (PTFE) 0.2μm 500/Cs. Case of 500 Each for $1,831.19

14-823-283

 
thermo scientific™
41225NN
Nylon (NYL) 1.5μm 100/Pk. Pack of 100 Each for $356.33
Description & Specifications

Specifications

Diameter (Metric) 30mm
Type Syringe Filter

  • Color-coded housing allows for easy identification of membrane
  • Most 30mm filters have a 1 micron glass pre-filter
  • For sample volumes of 2mL to 100mL
  • Retention volume <115μL
  • Maximum operating temperature: 100°C autoclave at 125°C for 15 min.
  • Maximum operating pressure approximately 100 psi

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.