Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ StepVial System™ Kits

StepVial w/standard graduated I-D™ patch and your choice of preassembled seals with septa

$107.50 - $109.53

Specifications

Capacity (Metric) 2.0mL
Closure Type Snap/Crimp
Diameter (Metric) Outside 12mm
Color Orange
Height (Metric) 32mm
View More Specs
Products
Catalog Number Mfr. No. Material Type Price Quantity    

14-823-352

 
thermo scientific™
500726
Clear I-D Borosilicate Glass Seal w/PTFE/Silicone Pack of 100 Each for $109.53

14-823-383

 
thermo scientific™
501327
Clear I-D Borosilicate Glass Seal w/PTFE/Red Rubber Pack of 100 Each for $109.48

14-823-385

 
thermo scientific™
501329
Amber I-D Borosilicate Glass Seal w/PTFE/Red Rubber Pack of 100 Each for $107.50
Description & Specifications

Specifications

Capacity (Metric) 2.0mL
Closure Type Snap/Crimp
Diameter (Metric) Outside 12mm
Color Orange
Height (Metric) 32mm
Vial Volume (Metric) 2mL
Height (English) 1.25 in.
Marking Spot Yes

Packaged in benchtop storage compartments.

  • 2mL, 12 × 32mm
  • Snap/crimp top vial In storage trays

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.