missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SUN-SRi™ Manual Crimpers
High-quality construction for durability and long life
$208.74 - $591.89
Specifications
For Use With (Equipment) | Standard Aluminum Crimp Seal |
---|---|
For Use With (Application) | Attach and remove seals from 20mm crimp top vials |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
14-823-503
|
Thermo Scientific™
200972 |
20 mm Manual Crimper |
Each for $591.89
|
|
14-823-504
|
Thermo Scientific™
200974 |
200 mm Pliers-style Decapper |
Each for $208.74
|
|
Description
- Painted, plated, and coated for maximum corrosion resistance
- For crimp and flip-off seals
- Textured handle surface provides a sure grip
- Adjustable stop accommodates a wide range of cap thicknesses for optimal sealing performance
Specifications
Standard Aluminum Crimp Seal | |
Attach and remove seals from 20mm crimp top vials |