missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ Glass Microsampling Vials

Good for use when working with small samples or samples that must be evaporated/reconstituted without using multiple vials

$232.37 - $1,683.87

Specifications

Closure Type Crimp Cap
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
For Use With (Application) Ideal when sample evaporation and reconstitution may be necessary without transferring samples
Height (English) 1.25 in.
View More Specs

Products 2
Catalog Number Mfr. No. Volume (English) Color Quantity Price Quantity  
Catalog Number Mfr. No. Volume (English) Color Quantity Price Quantity  
14-823-359
View Documents
Thermo Scientific™
500854
0.01 oz. Clear 100 Pack
Pack of 100 Each for $232.37
 
14-823-412
View Documents
Thermo Scientific™
502031
0.03 oz. Clear 500 Pack
Pack of 500 Each for $1,683.87
 
Description

Description

Good for use when working with small samples or samples that must be evaporated/reconstituted without using multiple vials

  • 12 × 32mm format
  • Comprised of Type 1, Clear, Class A or Amber, Class B borosilicate glass
  • Most vials are compatible with 11mm aluminum seal closures and 11mm snap closures

Specifications

Specifications

Crimp Cap
12 mm
1.25 in.
Silica Glass
0.47 in.
Ideal when sample evaporation and reconstitution may be necessary without transferring samples
32 mm
SDS