missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SUN-SRi™ 20mm Crimp-Top and 18mm Screw-Top Headspace Vials: Round Bottom
Designed with a round bottom that is more easily handled by robotic arms.
Manufacturer: Thermo Scientific™ 502458
Description
- Available with a 20mm crimp-seal or 18mm screw-thread finish; caps sold separately
- Compatible with Gerstel™ and CTC/Leap™ Technologies headspace samplers when used with magnetic closures
- Beveled-edge finish on crimp-top vials provide for a sturdy rim that presses into the septum for a more effective seal
Specifications
Clear | |
Glass | |
2.95 in. | |
Round | |
75 mm | |
18 mm |
22 mm | |
20 mL | |
Cap Not Included | |
Screw Cap | |
125 Pack |