Please login to your online account to display your discounted pricing

Student Optical Bench Mirrors


Spherical mirrors for use with an optical bench.

Manufacturer: fisher science education  3801

 View more versions of this product

Catalog No. S42367

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Concave mirror
Diameter (Metric) 3.7cm
For Use With (Application) Quantitative physics measurements
Length (Metric) Focal 25cm
Material Glass
Diameter (English) 1.4 in.
Includes Scratch proof Copper back Silvering
Length (English) Focal 10 in.
Quantity 10 Pack
Shape Spherical