missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Stuart Magnetic Analog Stirrers
Custom designed stirrers provide precision stirring up to 1400 rpm
Supplier: Cole-Parmer™ 0480553
Description
- Capable of mixing large volumes, up to 15 L
- Three color choices: blue, white, and black
Specifications
50 to 1250 rpm | |
15 L | |
6 in. | |
50/60 Hz | |
Stirrer |
Ceramic | |
120/230 V | |
6 in. | |
White |