missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack

Packaged in “clean room” technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.

Manufacturer:  Corning™ C7017

 View more versions of this product

Catalog No. 07-200-739



Description

Description

Corning’s triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.

  • Triple-bagged
  • Each pipet is individually wrapped in easy open paper/plastic
  • No need for decontamination spraying with alcohol
  • Sterility Assurance Level (SAL) of 10−6

Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.

Specifications

Specifications

±2%
Yes
0.5 mL
10 mL
Round
Purple
Polystyrene
Serological Pipet
Non-pyrogenic, DNase, RNase-free
Yes
14.56 in.
Tripled bagged
1.69 oz.
37 cm
Sterile
50 mL
SDS
Documents