Learn More
Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack
Packaged in “clean room” technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.
Manufacturer: Corning™ C7000
Description
Corning’s triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.
- Triple-bagged
- Each pipet is individually wrapped in easy open paper/plastic
- No need for decontamination spraying with alcohol
- Sterility Assurance Level (SAL) of 10−6
Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.
Specifications
±2% | |
Yes | |
1 mL | |
Tripled bagged | |
3.38 oz. | |
34.8 cm | |
Sterile | |
100 mL |
Non-pyrogenic, DNase, RNase-free | |
Yes | |
13.7 in. | |
Round | |
Blue | |
Polystyrene | |
Serological Pipet |