missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Streamlight™ Survivor™ LED Flashlight
Ideal for use in fire and rescue, law enforcement, industrial safety, public works and utilities.
Supplier: Streamlight™ 90503
Description
Right-angle flashlight with C4 LED technology has a 50,000 hour lifetime. Rugged, safety-orange nylon body is impact resistant tested to two meters. Features high- and low-intensity modes and emergency flash.
Survivor LED RechargableComes with rechargeable nickel-cadmium battery: 4.8V, 1.8A, 4 cell sub-C
Works with 110, 120, 230, 240VAC; can be used with 12VDC by exchanging charge cord
Order Info
Dimensions: 7H x 2.85 in.W (17.2 x 7.24cm).
Certifications
UL listed class I, division I; Alkaline model MSHA rated.
Compliance
Meets NFPA 1901, 2003 Edition, mounted in any position.
Warranty
Lifetime.
Specifications
LED Flashlight | |
120 V | |
0.508 kg | |
NFPA, UL, CE, MSHA | |
Raised push-button switch | |
2.87 in. | |
Smoke Cutting Applications | |
17.9 cm | |
Nylon | |
7.24 cm |
C4 LED | |
17.9 oz. | |
NiCad | |
Orange | |
Survivor - 120/100V AC/12V DC Smart Charge | |
7.29 cm | |
7.06 in. | |
AC/DC charger/holder | |
2.85 in. |