Please login to your online account to display your discounted pricing

Straight-Tube Bunsen Burners


Noiseless burners allow separate control of both flame temperature and flame height.

Manufacturer: fisher scientific  HUMH6220

 View more versions of this product

Catalog No. S49107

  • / Each
 

Description & Specifications

Specifications

Product Type Straight Tube Bunsen Burner
For Use With (Application) Noiseless burners allow separate control of both flame temperature and flame height
Heat Value 800 to 1200 cu. ft.
Height (English) 6 in.
Height (Metric) 15.2cm
Includes Octagon shaped, nickel-plated, diecast base, aluminum mixing tube
Gas Type Natural
Diameter (English) Outer Mixing Tube 0.44 in.
Diameter (English) Outer Inlet 0.31 in.
Diameter (English) Outside 0.75 in.
Diameter (Metric) Outer Mixing Tube 1.1cm
Diameter (Metric) Outside 1.9cm
Diameter (Metric) Outer Inlet 0.79cm