Please login to your online account to display your discounted pricing

Straight-Tube Bunsen Burners


Noiseless burners allow separate control of both flame temperature and flame height.

Manufacturer: fisher science education  HUMH6210

 View more versions of this product

Catalog No. S49106

  • / Each
 

Description & Specifications

Specifications

Product Type Straight Tube Bunsen Burner
For Use With (Application) Noiseless burners allow separate control of both flame temperature and flame height
Heat Value 300 to 800 cu. ft.
Height (English) 5.25 in.
Height (Metric) 13.3cm
Includes Octagon shaped, nickel-plated, diecast base, aluminum mixing tube
Gas Type Artificial
Diameter (English) Outer Mixing Tube 0.44 in.
Diameter (English) Outer Inlet 0.31 in.
Diameter (Metric) Outer Inlet 0.79cm
Diameter (Metric) Outer Mixing Tube 1.1cm