Please login to your online account to display your discounted pricing

Thermo Scientific™ Sample Storage Assembled Screw Vial Kits


Store your samples with confidence and convenience with these assembled screw vial kits.

Manufacturer: thermo scientific™  B780020

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-375-25

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Glass (Vial)
Material Polypropylene (Cap)
Cap Style Screw Cap
Volume (Metric) 20mL
No. per Pack 100
Diameter (Metric) Outer 28mm
Item Description Clear EPA Class 100; 28 x 57mm; 24-400
Closure Color White
Closure Size 24-400mm
Color Clear
Volume (English) 5.375 dr.
Volume (Metric) 20mL
Description Clear Glass; 20mL
Type Assembled Vial Kit
Closure Material Polypropylene
Capacity 20mL
Height (Metric) 57mm

Store your samples with confidence in convenient Thermo Scientific™ National™ Sample Storage Assembled Screw Vial Kits.

  • Superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass vials
  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
  • Pack of 100