missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ Sterile xTIP Filter Tip Reload Rainin LTS Compatible Pipette Tips
BIOTIX™ Sterile xTIP™ Filter Tip Reload Rainin LTS Compatible Pipette Tips, Sustainable Packaging, with Flexfit™ to lower insertion and ejection force by approx. 70%. Manufactured with pure resin that is virgin polypropylene. RNase, DNase, Pyrogen, and PCR Inhibitor free.
$330.00 - $330.00
Specifications
| Filtered | Filtered |
|---|---|
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Clean Claims | Fully Recyclable |
| Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Color Code | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Color Code | Price | Quantity | |||
|
01-671-704
|
BIOTIX™
63305486 |
300 μL | 59 mm | Yellow |
Pack of 960 Each for $330.00
Case of 5 Pack for $1,650.00
|
|
|||
|
01-671-705
|
BIOTIX™
63305485 |
200 μL | 50.75 mm | Green |
Pack of 960 Each for $330.00
Case of 5 Pack for $1,650.00
|
|
|||
|
01-671-706
|
BIOTIX™
63305484 |
20 μL | 49.5 mm | Red |
Pack of 960 Each for $330.00
Case of 5 Pack for $1,650.00
|
|
|||
|
01-671-714
|
BIOTIX™
63301921 |
1200 μL | 97.8 mm | Blue |
Pack of 768 Each for $330.00
Case of 5 Pack for $1,650.00
|
|
|||
Description
BIOTIX™ Sterile xTIP™ Filter Tip Reloads, are manufactured in sustainable benchtop and user friendly packaging. Reduce plastic waste by 30% and easily refill your racks with xtip Filter Tip Reloads.
- Fits Rainin LTS and x Pipette pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- Pure resin made of virgin polypropylene
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
Specifications
| Filtered | |
| Clear | |
| Fully Recyclable | |
| Pipette Tips | |
| Rainin LTS | |
| 100% Virgin Polypropylene | |
| Certified Quality |
| Sterile | |
| Not Autoclavable | |
| Blister Refill | |
| Single-use | |
| Yes | |
| Conical |