missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Non-Sterile Plastic Culture Tubes, Clear polystyrene
Extra-heavy wall construction is ideal for numerous testing applications
$178.29 - $281.14
Specifications
Capacity (Metric) | 5 mL |
---|---|
Type | Culture Tube |
Shape | Round Bottom |
Disposable | Yes |
For Use With | Ideal for numerous testing applications |
Catalog Number | Mfr. No. | Color | Diameter (Metric) Outer | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Diameter (Metric) Outer | Quantity | Price | Quantity | |||
14-956-8J
|
Fisherbrand™
149568J |
Clear | 17 mm | 1000/Cs. |
Case of 1000 Each for $192.93
|
|
14-956-8G
|
Fisherbrand™
149568G |
Clear | 16 mm | 1000/Cs. |
Case of 1000 Each for $281.14
|
|
14-956-8E
|
Fisherbrand™
149568E |
Clear | 13 mm | 1000/Cs. |
Case of 1000 Each for $178.29
|
|
Description
Extra-heavy wall construction is ideal for numerous testing applications
- Round bottom
- Special molding avoids leaks and cracks
- Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Order Info
Caps for 17mm tubes available separately (14-961-12, 14-961-15).
Specifications
5 mL | |
Round Bottom | |
Ideal for numerous testing applications |
Culture Tube | |
Yes |