missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper Steri-Wrap™ III Cellulose Based Sterilization Wrap
Steri-Wrap™ III is a cellulose based heavy weight wrap suitable for your heaviest instruments in steam and ethylene oxide sterilization cycles. Efficient microbial barrier, high-level of protection against fluids and particles. Highly permeable meaning no wet packs.
Supplier: Propper 31304810
Description
- Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
- Steri-Wrap™ III is a heavy weight wrap suitable for your heaviest instrument packages.
- Steri-Wrap™ is designed to be virtually link free with tightly anchored fibers.
- Wrap is reversible and features excellent liquid repellency.
- Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
- Variety of strength of fabric to meet your needs.
Order Info
Order autoclavable tape separately
Specifications
Steri-Wrap III | |
Blue | |
OR and CSR wrapping | |
Non-sterile | |
48 x 48 in. (121.9 x 121.9 cm) | |
121.9 cm | |
121.9 cm |
Autoclavable | |
Single-use | |
Non-woven Fabric | |
100/Cs. | |
48 in. | |
48 in. |