Please login to your online account to display your discounted pricing

Step-On™ Waste Containers


Quiet, heavy-duty pedal for hands-free sanitary use

Manufacturer: fisher science education  6147-00/E

 View more versions of this product

Catalog No. S94850

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 56.51cm
Color Red
Dimensions (L x W x H) 22.25 x 20.37 x 34.25 in. (56.51 x 51.73 x 86.9cm)
For Use With (Application) Ideal for use in patient rooms, lab procedure rooms and emergency rooms
Includes Slow close integrated lid
Length (English) 22.25 in.
Shape Oval
Width (English) 20.37 in.
Width (Metric) 51.73cm
Capacity (English) 30 gal.
Material Stainless Steel
Product Type Waste Container
Certifications/Compliance FM, OSHA 29 CFR 1910.1030
Capacity (Metric) 113.5L
Height (English) 34.25 in.
Height (Metric) 86.9cm