missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Steel Wall Cabinet
Fisherbrand™ Steel Wall Cabinets are to be hung on a wall typically above a run of base cabinets.
Manufacturer: Fisherbrand™ FJTP20636
Description
- Has a flush bottom
- Two adjustable height shelves
Compliance
SEFA 8
Specifications
Framed Glass Door Wall Cabinet | |
White | |
34.6cm | |
77.8cm | |
Steel | |
Wall Mounted Cabinet | |
91.4cm |
SEFA 8 | |
13.6 in | |
30.625 in. | |
Two adjustable shelves | |
2 | |
36 in. |