missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Steel Tall Cabinets

Fisherbrand™ Steel Tall Cabinets are free standing 2 door cabinets and come with locks.

Manufacturer:  Fisherbrand™ FJTP30748L

 View more versions of this product

Catalog No. 06000049



Description

Description

  • Standard with locks
  • Five shelves are included and are adjuatble in half-inch increments
  • Must be anchored to wall
  • When installing tall cases under soffits, 85-1/2 in. minimum height is required from finished floor to finished soffit

Compliance

SEFA 8

Specifications

Specifications

Tall Cabinet
22 in.
84.625 in.
Five adjustable shelves, locking doors
48 in.
Framed Glass Door Tall Cabinet
2
White
55.9cm
214.9cm
Steel
121.9cm
SEFA 8
Documents