missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit

Mott Manufacturing Steel Casework Wall Cabinet wall cabinet with double hinged framed glass door with removable shelves.

Manufacturer:  Mott Manufacturing 5410030

Catalog No. 36-104-1906



Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges
  • Two 2.54 (1 in.) thick full depth shelves, adjustable in 1.27cm (0.5 in.) increments
  • Quality door(s) with 3ml float glass surrounded by painted steel frame
Specifications

Specifications

SEFA, ISO9001:2008
14 in.
Steel Casework Wall Cabinet
76.2cm
Steel
Hinged Framed Door Cabinet
36 in.
Gray
35.5cm
30 in.
Left and Right
2
Two years from date of shipment
91.4cm
Documents