missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mott Manufacturing Steel Casework Component, Gable Leg

Mott Manufacturing Steel Casework Component, Gable Leg supports countertops or aprons where base cabinets are not required.

Manufacturer:  Mott Manufacturing GLS1022

Catalog No. 36-104-1910



Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Come complete with wall mounting channel
  • Available in standing height 88.2cm (34.75 in.); 3.8cm (1.50 in.) wide
Specifications

Specifications

SEFA, ISO9001:2008
34.75 in.
Steel
Two years from date of shipment
55.8cmw
Gray
88.2cm
Gable Leg
22 in.
Documents