missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ Stationary Space Saver Worktables with Solid Shelf
Maximize every inch with Metro™ Stationary Space Saver Worktables with Solid Shelf. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.
Manufacturer: Metro™ WTS2436FS
Description
- Units can be put together minutes without the use of special tools
- Bottom shelf is adjustable in 1 in.increments
- Sturdy construction provides a robust 800 lbs. load rating
- Type 304 Stainless Steel components stand up to the harshest applications and environments
- 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
- Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
- Utilizes a leveling foot
Warranty
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Specifications
800 lb. | |
Silver | |
24 x 36 x 34 in. | |
Stainless Steel T-304 | |
64 lbs. | |
Adjustable |
363kg | |
24 in. | |
34 in. | |
Stationary Table | |
36 in. |