missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Starplex™ Scientific Transport Vials, 10mL
A comprehensive range of premium quality, durable polypropylene vials that coordinate with capping options for either storage or transport.
Supplier: Starplex™ Scientific V103NL
Description
Leak resistant, graduated 10ml vials are available in clarified polypropylene for easy visual inspection or amber for light sensitive testing. Flat, white, o-ring style screw caps provided separately in the case are ideal for transport.
The 10mL white capped vial is also available in a sterile peel pouch.
Specifications
Yes | |
Non-sterile | |
White | |
Amber | |
No Label |
Polypropylene | |
10 mL | |
Cap with O-Ring | |
Specimen collection/transportation |