missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Standing Height Steel Cabinet

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

Manufacturer:  Fisherbrand™ FJTP12224P

 View more versions of this product

Catalog No. 06000010



Description

Description

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Compliance

SEFA 8

Specifications

Specifications

Standing Height
White
55.9cm
89.2cm
Steel
Cabinet
61cm
SEFA 8
22 in.
35.1 in.
Cutout for Service Access
4
24 in.
Documents