missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Standard Flint Glass Rods

Standard Flint Glass Rods for stirring and sealing.

Manufacturer:  Fisherbrand™ S63446

 View more versions of this product

Catalog No. S63446




Description

Description

Length: 5 ft. (1.5m); 10 lb. (4.5kg). Tolerance on diameter: ±0.25mm.
Specifications

Specifications

Tolerance: ±0.25mm
For stirring and sealing
3/Pk.
6mm
Glass
0.23 in.
5 ft.
4.5kg
1.5m
Education
Documents