Please login to your online account to display your discounted pricing

Stainless-Steel Weight Sets


Manufacturer: fisher science education  301S

 View more versions of this product

Catalog No. S40215A

  • / Each
 

Description & Specifications

Specifications

Density 7.85g/cm3 at 20°C
Weight (Metric) 1g to 1kg
Product Type Metric economical weight set
Classification ASTM Class 7
Includes Cylindrical weight: 1000g, 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case
Quantity 13/Set
Certifications/Compliance Statement of accuracy, ISO9001
Packaging Quantity 13
Material 303 Stainless Steel
Mass Various