missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Stainless-Steel Weight Sets

Manufacturer:  Fisher Science Education 341-3S

 View more versions of this product

Catalog No. S40244A


 

Specifications Description & Specifications

Specifications

Cylindrical weight: 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case
Metric economical weight set
7.85g/cm3 at 20°C
ASTM Class 7
Various
8
1g to 50g
Statement of accuracy, ISO9001
8/Set
303 Stainless Steel